Motion
AR20K-N01-1YZ-B

SMC CORP OF AMERICA
AR20K-N01-1YZ-B

AR REGULATOR, MODULAR F.R.L. with 20 Body Size
Mi Item #08086034
MFR #AR20K-N01-1YZ-B
Price$16.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR20K-N01-1YZ-B

AR REGULATOR, MODULAR F.R.L. with 20 Body Size
Mi Item #08086034
MFR #AR20K-N01-1YZ-B

Mfr description
AR20K-N01-1YZ-B REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.40/each

Specifications

Dimensions

  • Body Size
    20
  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in
  • Port Size
    1/8
  • Weight
    0.26 kg

Details

  • Backflow Function
    With Backflow Function
  • Inlet Port Type
    Straight
  • Knob Type
    Upward Knob
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    Without mounting option
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge
    Without pressure gauge
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Product Type
    Standard Air Regulators
  • Series/System
    AR-B
  • Set Pressure Range
    3 to 30 psi
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)