Motion
7100003045 SEALANT 730 CLEAR CARTRIDGE 305 ML

3M
7100003045 SEALANT 730 CLEAR CARTRIDGE 305 ML

730 UV Silane Modified Polymer Sealant - 305 ml, Clear Color, 250 psi Tensile Strength, 24 hr Cure Time
MI ITEM #08086044
MFR #7100003045 SEALANT 730 CLEAR CARTRIDGE 305 ML
Price$46.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100003045 SEALANT 730 CLEAR CARTRIDGE 305 ML

730 UV Silane Modified Polymer Sealant - 305 ml, Clear Color, 250 psi Tensile Strength, 24 hr Cure Time
MI ITEM #08086044
MFR #7100003045 SEALANT 730 CLEAR CARTRIDGE 305 ML

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.51/each

Specifications

Dimensions

  • Package Size
    305 ml
  • Tensile Strength
    250 psi

Details

  • Color
    Clear
  • Cure Time
    24 hr
  • Hardness
    30 Shore A
  • Manufacturer Upc Number
    00051111080269
  • Physical Form
    Medium Paste
  • UPC_NO
    00051111080269

Overview

Mfr description
7100003045 SEALANT 730 CLEAR CARTRIDGE
  • For industrial/occupational use only. Not for consumer sale or use."ERROR:#N/A"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought