Specifications
Details
- Actuation2 position double
- Country of OriginJP
- For Use With SeriesVQZ3000 body width 18mm
- FunctionHigh pressure type (Metal seal type only)
- SeriesVQZ
- Solenoid Electrical EntryDIN Terminal
Overview
Mfr description
VQZ3250K-5YZ1-Q
- Fluid: air/inert gas
- Operating pressure range: 0.1 - 0.7MPa(high pressure type 1.0MPa)
- Effective area mm 2 (Cv):metal seal 2.2 (0.12) - 16.2 (0.9); rubber seal 3.6 (0.2) - 21.6 (1.2)
- Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
- Response time (ms) standard 1W, high pressure 1.5W:metal seal 25 or less; rubber seal 30 or less
- Ambient & fluid temperature: -10 to 50° C