Motion
2310CTAC2AU11.16AC

FALK
2310CTAC2AU11.16AC

10735361 Cooling Tower Amarillo 1712 Geareducer Fan Drive - CTA-CT Series, Spiral Gear Type, 2310 Reducer Size, Double, Up Output Direction, 2.4360 in, Solid Shaft Input, 4.999 in, Solid Shaft Output
MI ITEM #08086104
MFR #2310CTAC2AU11.16AC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2310CTAC2AU11.16AC

10735361 Cooling Tower Amarillo 1712 Geareducer Fan Drive - CTA-CT Series, Spiral Gear Type, 2310 Reducer Size, Double, Up Output Direction, 2.4360 in, Solid Shaft Input, 4.999 in, Solid Shaft Output
MI ITEM #08086104
MFR #2310CTAC2AU11.16AC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2310CTAC2AU11.16AC
  • Meets AGMA & CTI standards for cooling tower applications
  • Matching critical mounting dimensions for easy replacement of other OEM drives
  • All bearings rated for 100,000 hour L10 life

Specifications

  • Reduction
    Double
  • Bevel Gear Type
    Spiral
  • Output Direction
    Up
  • Manufacturer Reducer Size
    2310
  • Input Type
    Solid Shaft
  • Input Size
    2.436 in
  • Harmonization Code
    8483405010
  • Output Type
    Solid Shaft
  • Output Size
    4.999 in
  • Housing Height
    40 in
  • Housing Length
    50 in
  • Housing Material
    Cast Iron
  • Service Factor
    2.0
  • Housing Width
    30 in
  • Manufacturer Catalog
  • Series
    CTA-CT
  • Manufacturer Catalog Number
    GR1-010
  • Manufacturer Upc Number
    782935277626
  • Weight
    2540 lbs
  • Max Input Horsepower
    270 hp
  • Maximum Output RPM
    1750 rpm
  • Nominal Ratio
    11:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text