Overview
Mfr description
2310CTAC2AU10.67ACE
- Meets AGMA & CTI standards for cooling tower applications
- Matching critical mounting dimensions for easy replacement of other OEM drives
- All bearings rated for 100,000 hour L10 life
Specifications
- ReductionDouble
- Bevel Gear TypeSpiral
- Output DirectionUp
- Manufacturer Reducer Size2310
- Input TypeSolid Shaft
- Input Size2.436 in
- Harmonization Code8483405010
- Output TypeSolid Shaft
- Output Size4.999 in
- Housing Height40 in
- Housing Length50 in
- Housing MaterialCast Iron
- Service Factor2.0
- Housing Width30 in
- Manufacturer Catalog
- SeriesCTA-CT
- Manufacturer Catalog NumberGR1-010
- Manufacturer Upc Number782935277930
- Weight2540 lbs
- Max Input Horsepower281 hp
- Maximum Output RPM1750 rpm
- Nominal Ratio10.5:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data