Motion
2310CTAC2AU11.16B

FALK
2310CTAC2AU11.16B

10735341 Cooling Tower Amarillo 1712 Geareducer Fan Drive - CTA-CT Series, Spiral Gear Type, 2310 Reducer Size, Double, Up Output Direction, 2.4360 in, Solid Shaft Input, 4.999 in, Solid Shaft Output
MI ITEM #08086134
MFR #2310CTAC2AU11.16B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2310CTAC2AU11.16B

10735341 Cooling Tower Amarillo 1712 Geareducer Fan Drive - CTA-CT Series, Spiral Gear Type, 2310 Reducer Size, Double, Up Output Direction, 2.4360 in, Solid Shaft Input, 4.999 in, Solid Shaft Output
MI ITEM #08086134
MFR #2310CTAC2AU11.16B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    40 in
  • Housing Length
    50 in
  • Housing Width
    30 in
  • Input Size
    2.436 in
  • Manufacturer Reducer Size
    2310
  • Maximum Output RPM
    1750 rpm
  • Nominal Ratio
    11:1
  • Output Size
    4.999 in
  • Service Factor
    2.0
  • Weight
    2540 lbs

Details

  • Bevel Gear Type
    Spiral
  • Harmonization Code
    8483405010
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GR1-010
  • Manufacturer Upc Number
    782935277824
  • Max Input Horsepower
    270 hp
  • Output Direction
    Up
  • Output Type
    Solid Shaft
  • Reduction
    Double
  • Series
    CTA-CT

Overview

Mfr description
2310CTAC2AU11.16B
  • Meets AGMA & CTI standards for cooling tower applications
  • Matching critical mounting dimensions for easy replacement of other OEM drives
  • All bearings rated for 100,000 hour L10 life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought