Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2310CTAC2AU11.16BD

10735343 Cooling Tower Amarillo 1712 Geareducer Fan Drive - CTA-CT Series, Spiral Gear Type, 2310 Reducer Size, Double, Up Output Direction, 2.4360 in, Solid Shaft Input, 4.999 in, Solid Shaft Output
MI ITEM #08086136
MFR #2310CTAC2AU11.16BD

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2310CTAC2AU11.16BD
  • Meets AGMA & CTI standards for cooling tower applications
  • Matching critical mounting dimensions for easy replacement of other OEM drives
  • All bearings rated for 100,000 hour L10 life

Specifications

  • Reduction
    Double
  • Bevel Gear Type
    Spiral
  • Output Direction
    Up
  • Manufacturer Reducer Size
    2310
  • Input Type
    Solid Shaft
  • Input Size
    2.436 in
  • Harmonization Code
    8483405010
  • Output Type
    Solid Shaft
  • Output Size
    4.999 in
  • Housing Height
    40 in
  • Housing Length
    50 in
  • Housing Material
    Cast Iron
  • Service Factor
    2.0
  • Housing Width
    30 in
  • Manufacturer Catalog
  • Series
    CTA-CT
  • Manufacturer Catalog Number
    GR1-010
  • Manufacturer Upc Number
    782935277800
  • Weight
    2540 lbs
  • Max Input Horsepower
    270 hp
  • Maximum Output RPM
    1750 rpm
  • Nominal Ratio
    11:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text