Specifications
Dimensions
- Housing Height40 in
- Housing Length50 in
- Housing Width30 in
- Input Size2.436 in
- Manufacturer Reducer Size2310
- Maximum Output RPM1750 rpm
- Nominal Ratio12:1
- Output Size4.999 in
- Service Factor2.0
- Weight2540 lbs
Details
- Bevel Gear TypeSpiral
- Harmonization Code8483405010
- Housing MaterialCast Iron
- Input TypeSolid Shaft
- Manufacturer Catalog
- Manufacturer Catalog NumberGR1-010
- Manufacturer Upc Number782935277435
- Max Input Horsepower253 hp
- Output DirectionUp
- Output TypeSolid Shaft
- ReductionDouble
- SeriesCTA-CT
Overview
Mfr description
2310CTAC2AU12.00CDE
- Meets AGMA & CTI standards for cooling tower applications
- Matching critical mounting dimensions for easy replacement of other OEM drives
- All bearings rated for 100,000 hour L10 life