Motion
2310CTAC2AU10.17

FALK
2310CTAC2AU10.17

CTA; CT-Series; Cooling Tower; Amarillo; 1712; Geareducer; Fan Drive - Double Reduction, 10:1 Ratio, 2.436 in Input Dia., 4.999 in Output Dia, Cast Iron Housing
MI ITEM #08086198
MFR #2310CTAC2AU10.17
Price$70,992.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2310CTAC2AU10.17

CTA; CT-Series; Cooling Tower; Amarillo; 1712; Geareducer; Fan Drive - Double Reduction, 10:1 Ratio, 2.436 in Input Dia., 4.999 in Output Dia, Cast Iron Housing
MI ITEM #08086198
MFR #2310CTAC2AU10.17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$70,992.50/each

Specifications

Dimensions

  • Input Size
    2.436 in
  • Manufacturer Reducer Size
    2310
  • Maximum Output RPM
    1750 rpm
  • Output Size
    4.999 in
  • Ratio
    10:1
  • Service Factor
    2.0
  • Weight
    2500 lbs

Details

  • Additional Details
    Size 2310 CTA gear drive with nominal 10:1 ratio. Standard configuration includes solid output shaft oriented upwards.
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GR1-010
  • Manufacturer Upc Number
    782935278500
  • Max Input Horsepower
    290 hp
  • Output Type
    Solid Shaft
  • Reduction
    Double
  • Series
    Falk CTA Series
  • UPC_NO
    782935278500

Overview

Mfr description
2310CTAC2AU10.17
  • Meets AGMA & CTI standards for cooling tower applications
  • Matching critical mounting dimensions for easy replacement of other OEM drives
  • All bearings rated for 100,000 hour L10 life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought