Motion
AR20-N02BE1-Z-B

SMC CORP OF AMERICA
AR20-N02BE1-Z-B

Modular Air Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 7 to 125 psi
MI ITEM #08086466
MFR #AR20-N02BE1-Z-B
List Price$137.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR20-N02BE1-Z-B

Modular Air Regulator - 1/4 in Inlet Port, NPT Inlet Thread, Straight, 1/4 in Outlet Port, NPT Outlet Thread, Straight, 7 to 125 psi
MI ITEM #08086466
MFR #AR20-N02BE1-Z-B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$137.80/each for your price

Overview

Mfr description
AR20-N02BE1-Z-B

Specifications

  • Set Pressure Range
    7 to 125 psi
  • Knob Type
    Downward Knob
  • Body Size
    25
  • Maximum Operating Pressure
    145 psi
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Series/System
    AR-B
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Gauge
    Without pressure gauge
  • Mounting Type
    With Bracket
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Weight
    0.26 kg
  • Backflow Function
    Without Backflow Function
  • Digital Pressure Switch
    Output: NPN Output, Electrical Entry: Wiring Bottom Entry
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text