1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
SDSZ32
Flanged Die Set Plain Linear Bearing - SDSZ Series, 2.0000 in Shaft Diameter, 3.0000 in Outside Diameter, 4.0000 in Overall Length, Closed
MI ITEM #
08087000
MFR #
SDSZ32
Price
$539.80
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
PACIFIC BEARING COMPANY SDSZ32
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
SDSZ32
Flanged Die Set Plain Linear Bearing - SDSZ Series, 2.0000 in Shaft Diameter, 3.0000 in Outside Diameter, 4.0000 in Overall Length, Closed
MI ITEM #
08087000
MFR #
SDSZ32
Mfr description
SDSZ32 FLANGE MOUNT BEARING 2.00" I.D.
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$539
.80
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
3.0000 in
Overall Length
4.0000 in
Shaft
Diameter
2.0000 in
Details
Bushing Type
Plain Bushing
Closure Type
Closed
Series
SDSZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items