Motion
SB8610DTM
Ever-Lite® Safety Glasses - Anti-Fog, Clear Lens, Black Frame/Temple Color
Mi Item #08087096
MFR #SB8610DTM
Price$7.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ever-Lite® Safety Glasses - Anti-Fog, Clear Lens, Black Frame/Temple Color
Mi Item #08087096
MFR #SB8610DTM

Mfr description
EYEWEAR PYRAMEX SB8610DTM
  • Soft nosepiece for snug fit
  • Semi-frame and slim co-material temple design for lightweight spectacle
  • 8 base wraparound lens provides full front side protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.99/each

Specifications

Details

  • Frame Temple Color
    Black
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • UPC_NO
    811907028086
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)