Specifications
Dimensions
- Bore Diameter32 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body TypeCompact
- Bracket 1Clevis
- Cylinder StyleCompact
- Mounting TypeClevis
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
- SeriesCQ2-Z
- TypeCompact