Specifications
Details
- Additional DetailsClosed cell foam padding for protection and extended use.
- Comfort FeaturesLightweight, comfortable foam-sealed design keeps out dust & airborne particles
- DescriptionRimless Safety Glasses with Gray Frame, Clear Lens, Foam Padding and Anti-Scratch / FogLess® 3Sixty™ Coating
- Frame StyleFoam-Lined
- Frame TypeUniversal
- Lens CoatingAnti-Scratch & Anti-Fog
- Lens ColorClear
- Lens ShadeClear
- Manufacturer Upc Number616314232527
- Temple AdjustmentCo / molded / Rubber Tips
- UPC_NO616314232527
Overview
Mfr description
250-54-0520 SAFETY GLASSES, 360 COATING
- Lightweight, comfortable foam-sealed design keeps out dust & airborne particles
- Flexible co-injected temples provide a secure fit
- Non-slip rubber nose pads provide a comfortable fit
- 9 Base curve lens
- Meets ANSI Z87.1+