Motion
F0570-060
5 gal Size, Pail Container
MI ITEM #08087594
MFR #F0570-060
Price$169.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 gal Size, Pail Container
MI ITEM #08087594
MFR #F0570-060

Mfr description
F0570-060 OIL WAY LUBE 68 5GAL PAIL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.12/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Specific Gravity
    28.2

Details

  • Container Type
    Pail
  • Flash Point
    425 °F
  • Series
    Way Lube 68

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)