Motion
2770-08-CAN00

GOJO IND.
2770-08-CAN00

Purell® Hand Sanitizer - 1000 ml, Bag, Clear Color
Mi Item #08088090
MFR #2770-08-CAN00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
2770-08-CAN00

Purell® Hand Sanitizer - 1000 ml, Bag, Clear Color
Mi Item #08088090
MFR #2770-08-CAN00

Mfr description
2770-08-CAN00 HAND SANIT ADV INST 1000ML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1000 ml

Details

  • Color
    Clear
  • Form
    Gel
  • Industry Standards Met
    ECOLOGO®
  • Package Quantity
    8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)