Motion
FF90835-19
DANFOSS AEROQUIP LLC FF90835 Series Silicone Hose Elbow 90° Hot - 4 in Inner Diameter, 40 psi Working Pressure, Silicone Tube Material, 1.000 ft Length
MI ITEM #08088183
MFR #FF90835-19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS AEROQUIP LLC FF90835 Series Silicone Hose Elbow 90° Hot - 4 in Inner Diameter, 40 psi Working Pressure, Silicone Tube Material, 1.000 ft Length
MI ITEM #08088183
MFR #FF90835-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF90835-19 HOSE
  • Available in straight, 45 and 90 degree elbows
  • Color coded for application use
  • Resistant to cracking, peeling, ozone, and aging
  • Excel in extreme temperatures
  • SAE J20 R3 and SAE J20 R1 certified
  • Compensates for misalignment and offsets vibration

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    40 psi
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Covering Material
    Silicone
  • Operating Temperature Range
    500 to -65 °F
  • Color
    Red
  • Length
    1.000 ft
  • Typical Applications
    Heavy duty truck and bus engines, Buses, Vehicles with diesel engines, For use in high vibration, hot and cold air aspiration units, Generators
  • Min Operating Temperature
    -65 °F
  • Max Operating Temperature
    500 °F
  • Tube Material
    Silicone

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text