Motion
00142
Dixie Industries Peavey Handle - For Solid Steel Socket Peavies, 4 ft Long
MI ITEM #08088201
MFR #00142
Price$168.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Peavey Handle - For Solid Steel Socket Peavies, 4 ft Long
MI ITEM #08088201
MFR #00142

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$168.34/each

Specifications

Dimensions

  • Handle Diameter
    2-1/4 in
  • Handle Length
    4 ft
  • Weight
    4.00 lbs

Details

  • For Use With
    Peavy Head
  • For Use With Model
    00140
  • Handle Material
    Hickory
  • Handle Type
    Peavey Handle
  • Manufacturer Product Page
  • UPC_NO
    081767001424

Overview

Mfr description
00142 HANDLE PEAVEY 2 1/4"X 4'PKG 2/BOX
  • Replacement Handle for Peavey (part # 00140)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought