Motion
00242
Dixie Industries Peavey Handle - For Solid Steel Socket Peavies, 4 ft Long
Mi Item #08088206
MFR #00242
Price$184.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Peavey Handle - For Solid Steel Socket Peavies, 4 ft Long
Mi Item #08088206
MFR #00242

Mfr description
00242 HANDLE PEAVEY 2 1/2 X 4'PKG 2/BOX
  • Replacement Handle for Peavey (part # 00240)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.10/each

Specifications

Dimensions

  • Handle Diameter
    2-1/2 in
  • Handle Length
    4 ft
  • Weight
    5.00 lbs

Details

  • For Use With
    Peavy Head
  • For Use With Model
    00240
  • Handle Material
    Hickory
  • Handle Type
    Peavey Handle
  • Manufacturer Product Page
  • UPC_NO
    081767002421
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)