Motion
00262
Dixie Industries Peavey Handle - For Solid Steel Socket Peavies, 5 ft Long
MI ITEM #08088209
MFR #00262
List Price$215.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Peavey Handle - For Solid Steel Socket Peavies, 5 ft Long
MI ITEM #08088209
MFR #00262

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$215.94/each for your price

Overview

Mfr description
00262 HANDLE PEAVEY 2 1/2 X 5'PKG 2/BOX
  • Replacement Handle for Peavey (part # 00260)

Specifications

  • Handle Type
    Peavey Handle
  • For Use With
    Peavy Head
  • For Use With Model
    00260
  • Handle Length
    5 ft
  • Handle Diameter
    2-1/2 in
  • Handle Material
    Hickory
  • Manufacturer Product Page
  • UPC_NO
    081767002629
  • Weight
    6.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text