Motion
03240
Dixie Industries Rafting/Bangor Peavey - Log Sizes 6 to 16 in, White Mountain Hickory Handle, 4 ft Long
MI ITEM #08088232
MFR #03240
Price$290.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Rafting/Bangor Peavey - Log Sizes 6 to 16 in, White Mountain Hickory Handle, 4 ft Long
MI ITEM #08088232
MFR #03240

Mfr description
03240 PEAVY BANGOR STYLE 7/16"X7/8"X8"
  • Handles are top quality straight grain white mountain hickory hardwood, kiln dried up to 18% moisture content, then precision fitted with the finest tool available in the industry
  • Duckbill hooks are drop forged high carbon steel with the bill ground to a fine point
  • Features a drawn carbon steel socket, and a pick forged from high carbon steel before being solidly driven into the handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$290.28/each

Specifications

Dimensions

  • Duckbill Hook Dimensions
    7/16 x 7/8 x 8 in
  • For Log Sizes
    6 to 16 in in
  • Handle Diameter
    2-1/2 in
  • Handle Length
    4 ft
  • Weight
    8.46 lbs

Details

  • Duckbill Hook Material
    Drop Forged Steel
  • Handle Material
    White Mountain Hickory
  • Manufacturer Product Page
  • Manufacturer Upc Number
    81767032404
  • Pick/Pike Material
    Drop Forged Steel
  • UPC_NO
    081767032404

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)