Motion
03242
Dixie Industries Peavey Handle - For Rafting/Bangor Style Peavies, 4 ft Long
MI ITEM #08088233
MFR #03242
Price$170.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Peavey Handle - For Rafting/Bangor Style Peavies, 4 ft Long
MI ITEM #08088233
MFR #03242

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$170.72/each

Specifications

Dimensions

  • Handle Diameter
    2-1/2 in
  • Handle Length
    4 ft
  • Weight
    4.00 lbs

Details

  • For Use With
    Peavy Head
  • For Use With Model
    03240
  • Handle Material
    Hickory
  • Handle Type
    Peavey Handle
  • Manufacturer Product Page
  • UPC_NO
    081767032428

Overview

Mfr description
03242 HANDLE PEAVEY BANGOR 2 1/2 X 4PKG
  • Replacement Handle for Peavey (part # 03240)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought