Motion
03250
Dixie Industries Rafting/Bangor Peavey - Log Sizes 8 to 24 in, White Mountain Hickory Handle, 4-1/2 ft Long
Mi Item #08088234
MFR #03250
Price$319.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Rafting/Bangor Peavey - Log Sizes 8 to 24 in, White Mountain Hickory Handle, 4-1/2 ft Long
Mi Item #08088234
MFR #03250

Mfr description
03250 PEAVY BANGOR STYLE 1/2"X1"X8"
  • Handles are top quality straight grain white mountain hickory hardwood, kiln dried up to 18% moisture content, then precision fitted with the finest tool available in the industry
  • Duckbill hooks are drop forged high carbon steel with the bill ground to a fine point
  • Features a drawn carbon steel socket, and a pick forged from high carbon steel before being solidly driven into the handle
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.01/each

Specifications

Dimensions

  • Duckbill Hook Dimensions
    1/2 x 1 x 9 in
  • For Log Sizes
    8 to 24 in in
  • Handle Diameter
    2-1/2 in
  • Handle Length
    4-1/2 ft
  • Weight
    10.67 lbs

Details

  • Duckbill Hook Material
    Drop Forged Steel
  • Handle Material
    White Mountain Hickory
  • Manufacturer Product Page
  • Manufacturer Upc Number
    81767032503
  • Pick/Pike Material
    Drop Forged Steel
  • UPC_NO
    081767032503
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)