1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLUMBUS MCKINNON CORP
03252
Dixie Industries Peavey Handle - For Rafting/Bangor Style Peavies, 4.5 ft Long
MI ITEM #
08088235
MFR #
03252
Price
$208.29
/each
Qty
Add to Cart
Previous Page
Home
COLUMBUS MCKINNON CORP 03252
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLUMBUS MCKINNON CORP
03252
Dixie Industries Peavey Handle - For Rafting/Bangor Style Peavies, 4.5 ft Long
MI ITEM #
08088235
MFR #
03252
Mfr description
03252 HANDLE PEAVEY BANGOR 2 1/2 X 4 1/2
Replacement Handle for Peavey (part # 03250)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$208
.29
/each
Add to Cart
Specifications
Dimensions
Handle Diameter
2-1/2 in
Handle Length
4-1/2 ft
Weight
5.50 lbs
Details
For Use With
Peavy Head
For Use With Model
03250
Handle Material
Hickory
Handle Type
Peavey Handle
Manufacturer Product Page
Click here
UPC_NO
081767032527
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items