Motion
03260
Dixie Industries Rafting/Bangor Peavey - Log Sizes 8 to 24 in, White Mountain Hickory Handle, 5 ft Long
MI ITEM #08088236
MFR #03260
Your Price$281.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Rafting/Bangor Peavey - Log Sizes 8 to 24 in, White Mountain Hickory Handle, 5 ft Long
MI ITEM #08088236
MFR #03260

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$281.24/each(List $351.55)

Overview

Mfr description
03260 BANGOR PEAVEY 2 1/2 X 5'
  • Handles are top quality straight grain white mountain hickory hardwood, kiln dried up to 18% moisture content, then precision fitted with the finest tool available in the industry
  • Duckbill hooks are drop forged high carbon steel with the bill ground to a fine point
  • Features a drawn carbon steel socket, and a pick forged from high carbon steel before being solidly driven into the handle
  • Socket is held securely in place with a special retaining tab forged into the pick
  • Replacement parts are available
  • Made in the U.S.A.

Specifications

  • For Log Sizes
    8 to 24 in in
  • Handle Length
    5 ft
  • Handle Diameter
    2-1/2 in
  • Handle Material
    White Mountain Hickory
  • Pick/Pike Material
    Drop Forged Steel
  • Duckbill Hook Material
    Drop Forged Steel
  • Duckbill Hook Dimensions
    1/2 x 1 x 9 in
  • Weight
    10.30 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    81767032602
  • UPC_NO
    081767032602

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text