Motion
03262
Dixie Industries Peavey Handle - For Rafting/Bangor Style Peavies, 5 ft Long
MI ITEM #08088237
MFR #03262
List Price$224.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Peavey Handle - For Rafting/Bangor Style Peavies, 5 ft Long
MI ITEM #08088237
MFR #03262

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$224.70/each for your price

Overview

Mfr description
03262 HANDLE PEAVEY BANGOR 2 1/2 X 5'
  • Replacement Handle for Peavey (part # 03260)

Specifications

  • Handle Type
    Peavey Handle
  • For Use With
    Peavy Head
  • For Use With Model
    03260
  • Handle Length
    5 ft
  • Handle Diameter
    2-1/2 in
  • Handle Material
    Hickory
  • Manufacturer Product Page
  • UPC_NO
    081767032626
  • Weight
    6.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text