Motion
04142W
Little Mule® 300DA Series Lineman’ Strap Hoist Single Line - Strap Type, 3/4 ton Capacity, 9-1/4 in Lift
Mi Item #08088238
MFR #04142W
Price$1,048.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Little Mule® 300DA Series Lineman’ Strap Hoist Single Line - Strap Type, 3/4 ton Capacity, 9-1/4 in Lift
Mi Item #08088238
MFR #04142W

Mfr description
04142W STRAP HOIST LINEMAN'S 3/4TON 10FT
  • Hot stick rings on all hooks and control surfaces
  • Overload protection handle bends to warn of hazardous condition and prevents dangerous overload
  • 360° swiveling hooks equipped with latches for positive load engagement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,048.53/each

Specifications

Dimensions

  • Handle Length
    20 in
  • Headroom
    18 in
  • Hook Opening Size
    0.8800 in
  • Standard Lift
    9-1/4 in

Details

  • Additional Details
    The Little Mule Lineman’s Strap Hoist is high quality and dependable, making it one of the favorites of linemen across the nation. This strap hoist is designed for rugged use with dependability in mind.
  • Body Material
    Aluminum
  • Color
    Green
  • Lever Hoist Type
    Strap
  • Manufacturer Upc Number
    698303205897
  • Material
    Aluminum
  • Maximum Lift Distance
    9.25 ft
  • Reeving
    2
  • Standards Met
    ANSI B-30.21
  • Type
    Strap Hoist
  • UPC_NO
    698303205897
  • Weight Capacity
    3/4 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)