1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLUMBUS MCKINNON CORP
06100
Dixie Industries Cant Hook - Log Sizes 6 to 16 in, 2-1/4 in Handle Diameter, 2 ft Long
MI ITEM #
08088246
MFR #
06100
Price
$141.44
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Forestry and Logging Tools
Cant Hooks
COLUMBUS MCKINNON CORP 06100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLUMBUS MCKINNON CORP
06100
Dixie Industries Cant Hook - Log Sizes 6 to 16 in, 2-1/4 in Handle Diameter, 2 ft Long
MI ITEM #
08088246
MFR #
06100
Mfr description
06100 CANT HOOK 7/16"X7/8"X8" DUCKBILL
Manufactured from the highest quality materials
Handles are top quality straight grain white mountain hickory hardwood, kiln dried to 18% moisture content, then precision cut to an exact fit
Duckbill Hooks are drop forged with the bills ground to a fine point
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$141
.44
/each
Add to Cart
Specifications
Dimensions
For Log Sizes
6 to 16 in in
Handle Diameter
2-1/4 in
Handle Length
2 ft
Weight
5.40 lbs
Details
Duckbill Hook Material
Drop Forged Steel
Handle Material
White Mountain Hickory
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items