Motion
06102
Dixie Industries Cant Hook Handle - Hickory, 2 ft Long, Replacement for Item# 06100
MI ITEM #08088247
MFR #06102
List Price$96.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Cant Hook Handle - Hickory, 2 ft Long, Replacement for Item# 06100
MI ITEM #08088247
MFR #06102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$96.25/each for your price

Overview

Mfr description
06102 HANDLE CANT HOOK 2 1/4 X 2'PKG
  • Replacement Handle for Cant Hook (part # 06100)

Specifications

  • Handle Type
    Cant Hook Handle
  • For Use With
    Cant Hook Head
  • For Use With Model
    06100
  • Handle Length
    2 ft
  • Handle Diameter
    2-1/4 in
  • Handle Material
    Hickory
  • Manufacturer Product Page
  • UPC_NO
    081767061022
  • Weight
    2.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text