Motion
06110
Dixie Industries Cant Hook - Log Sizes 6 to 16 in, 2-1/4 in Handle Diameter, 2-1/2 ft Long
Mi Item #08088248
MFR #06110
Price$162.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Cant Hook - Log Sizes 6 to 16 in, 2-1/4 in Handle Diameter, 2-1/2 ft Long
Mi Item #08088248
MFR #06110

Mfr description
06110 CANT HOOK 7/16"X7/8"X8" DUCKBILL
  • Manufactured from the highest quality materials
  • Handles are top quality straight grain white mountain hickory hardwood, kiln dried to 18% moisture content, then precision cut to an exact fit
  • Duckbill Hooks are drop forged with the bills ground to a fine point
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.06/each

Specifications

Dimensions

  • For Log Sizes
    6 to 16 in in
  • Handle Diameter
    2-1/4 in
  • Handle Length
    2-1/2 ft
  • Weight
    5.97 lbs

Details

  • Duckbill Hook Material
    Drop Forged Steel
  • Handle Material
    White Mountain Hickory
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)