Overview
Mfr description
06112 HANDLE CANT HOOK 2 1/4 X 2
- Replacement Handle for Cant Hook (part # 06110)
Specifications
- Handle TypeCant Hook Handle
- For Use WithCant Hook Head
- For Use With Model06110
- Handle Length2-1/2 ft
- Handle Diameter2-1/4 in
- Handle MaterialHickory
- Manufacturer Product Page
- UPC_NO081767061121
- Weight3.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data