Motion
06122
Dixie Industries Cant Hook Handle - Hickory, 3 ft Long, Replacement for Item# 06120
MI ITEM #08088251
MFR #06122
Your Price$91.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Cant Hook Handle - Hickory, 3 ft Long, Replacement for Item# 06120
MI ITEM #08088251
MFR #06122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$91.79/each(List $114.74)

Overview

Mfr description
06122 HANDLE CANT HOOK 2 1/4 X 3'PKG
  • Replacement Handle for Cant Hook (part # 06120)

Specifications

  • Handle Type
    Cant Hook Handle
  • For Use With
    Cant Hook Head
  • For Use With Model
    06120
  • Handle Length
    3 ft
  • Handle Diameter
    2-1/4 in
  • Handle Material
    Hickory
  • Manufacturer Product Page
  • UPC_NO
    081767061220
  • Weight
    3.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text