Overview
Mfr description
06132 HANDLE CANT HOOK 2 1/4 X 3
- Replacement Handle for Cant Hook (part # 06130)
Specifications
- Handle TypeCant Hook Handle
- For Use WithCant Hook Head
- For Use With Model06130
- Handle Length3-1/2 ft
- Handle Diameter2-1/4 in
- Handle MaterialHickory
- Manufacturer Product Page
- UPC_NO081767061329
- Weight3.80 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data