Motion
06142
Dixie Industries Cant Hook Handle - Hickory, 4 ft Long, Replacement for Item# 06140
MI ITEM #08088254
MFR #06142
List Price$162.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Cant Hook Handle - Hickory, 4 ft Long, Replacement for Item# 06140
MI ITEM #08088254
MFR #06142

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$162.56/each for your price

Overview

Mfr description
06142 HANDLE CANT HOOK 2 1/4 X 4'PKG
  • Replacement Handle for Cant Hook (part # 06140)

Specifications

  • Handle Type
    Cant Hook Handle
  • For Use With
    Cant Hook Head
  • For Use With Model
    06140
  • Handle Length
    4 ft
  • Handle Diameter
    2-1/4 in
  • Handle Material
    Hickory
  • Manufacturer Product Page
  • UPC_NO
    081767061428
  • Weight
    4.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text