Motion
06238
Dixie Industries Log Jack - For Log Sizes 3 to 12 in, 3-1/2 ft Hickory Handle
MI ITEM #08088255
MFR #06238
List Price$259.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Log Jack - For Log Sizes 3 to 12 in, 3-1/2 ft Hickory Handle
MI ITEM #08088255
MFR #06238

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$259.22/each for your price

Overview

Mfr description
06238 DUAL PURPOSE LOG JACKPKG 1/BOX
  • Professional quality multi-use tool for the serious wood cutter
  • Uses the same components as our professional logging tools
  • Easily converts into a Cant Hook by removing the lifting brace
  • Duckbill Hooks are drop forged steel
  • Handle is made from top quality straight grain white mountain hickory hardwood, kiln dried to 18% moisture content.
  • Made in U.S.A.

Specifications

  • For Log Sizes
    3 to 12 in in
  • Head Style
    Duckbill Hook & Liftin Brace
  • Handle Length
    3-1/2 ft
  • Handle Diameter
    2-1/4 in
  • Handle Material
    White Mountain Hickory
  • Duckbill Hook Material
    Drop Forged Steel
  • Weight
    9.40 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    081767062388
  • UPC_NO
    081767062388

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text