Overview
Mfr description
06239 LOG JACK REPLACEMENT HANDLEPKG
- Replacement Handle for Log Jack (part# 06238)
Specifications
- Handle TypeLog Jack Handle
- For Use WithLog Jack Head
- For Use With Model06238
- Handle Length3-1/2 ft
- Handle Diameter2-1/4 in
- Handle MaterialHickory
- Manufacturer Product Page
- UPC_NO081767062395
- Weight3.90 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data