Motion
06242
Dixie Industries Cant Hook Handle - 4 ft Long, Replacement for Item# 06240
Mi Item #08088258
MFR #06242
Price$164.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Cant Hook Handle - 4 ft Long, Replacement for Item# 06240
Mi Item #08088258
MFR #06242

Mfr description
06242 HANDLE CANT HOOK 2 1/2 X 4'PKG
  • Replacement Handle for Cant Hook (part # 06240)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$164.56/each

Specifications

Dimensions

  • Handle Diameter
    2-1/2 in
  • Handle Length
    4 ft
  • Weight
    5.00 lbs

Details

  • For Use With
    Cant Hook Head
  • For Use With Model
    06240
  • Handle Material
    Hickory
  • Handle Type
    Cant Hook Handle
  • Manufacturer Product Page
  • UPC_NO
    081767062425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)