Motion
06262
Dixie Industries Cant Hook Handle - 5 ft Long, Replacement for Item# 06260
MI ITEM #08088262
MFR #06262
List Price$210.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Cant Hook Handle - 5 ft Long, Replacement for Item# 06260
MI ITEM #08088262
MFR #06262

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$210.23/each for your price

Overview

Mfr description
06262 HANDLE CANT HOOK 5'
  • Replacement Handle for Cant Hook (part # 06260)

Specifications

  • Handle Type
    Cant Hook Handle
  • For Use With
    Cant Hook Head
  • For Use With Model
    06260
  • Handle Length
    5 ft
  • Handle Diameter
    2-1/2 in
  • Handle Material
    Hickory
  • Manufacturer Product Page
  • UPC_NO
    081767062623
  • Weight
    6.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text