Motion
09001W
Rigging Clamp - 3 to 9 in Beam Flange Adjustability, 1 ton Weight Capacity
Mi Item #08088278
MFR #09001W
Price$132.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigging Clamp - 3 to 9 in Beam Flange Adjustability, 1 ton Weight Capacity
Mi Item #08088278
MFR #09001W

Mfr description
09001W BC-1 TON BEAM CLAMP 3-9" FLANGE
  • Designed to fit flanges of most structured beams
  • Act as a semi-permanent lifting point for use with manual or electric hoists
  • Load pin incorporated for load suspension with reduced headroom
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.24/each

Specifications

Dimensions

  • Beam Flange Adjustability
    3 to 9 in
  • Weight
    8.50 lbs

Details

  • Clamp Type
    Beam Clamp
  • Color
    Black
  • Finish Coating
    Enamel
  • Weight Capacity
    1 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)