Motion
09002W
Rigging Clamp - 3 to 9 in Beam Flange Adjustability, 2 ton Weight Capacity
MI ITEM #08088279
MFR #09002W
Price$201.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rigging Clamp - 3 to 9 in Beam Flange Adjustability, 2 ton Weight Capacity
MI ITEM #08088279
MFR #09002W

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$201.37/each

Specifications

Dimensions

  • Beam Flange Adjustability
    3 to 9 in
  • Weight
    11.00 lbs

Details

  • Clamp Type
    Beam Clamp
  • Color
    Black
  • Finish Coating
    Enamel
  • Weight Capacity
    2 ton

Overview

Mfr description
09002W BC-2 TON BEAM CLAMP 3-9" FLANGE
  • Designed to fit flanges of most structured beams
  • Act as a semi-permanent lifting point for use with manual or electric hoists
  • Load pin incorporated for load suspension with reduced headroom

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought