Motion
09003W
Coffing® Rigging Clamp - 3.2 to 12.6 in Beam Flange Adjustability, 3 ton Weight Capacity
Mi Item #08088280
MFR #09003W
Price$228.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coffing® Rigging Clamp - 3.2 to 12.6 in Beam Flange Adjustability, 3 ton Weight Capacity
Mi Item #08088280
MFR #09003W

Mfr description
09003W BC-3 TON BEAM CLAMP 3.6-12.6"
  • Designed to fit flanges of most structured beams
  • Act as a semi-permanent lifting point for use with manual or electric hoists
  • Load pin incorporated for load suspension with reduced headroom
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$228.70/each

Specifications

Dimensions

  • Beam Flange Adjustability
    3.2 to 12.6 in
  • Weight
    21.40 lbs

Details

  • Clamp Type
    Beam Clamp
  • Color
    Black
  • Finish Coating
    Enamel
  • Weight Capacity
    3 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)