Motion
09041
Dixie Industries Timber Carrier - For Log Sizes 3 to 16 in, 4 ft Handle Length
Mi Item #08088282
MFR #09041
Price$353.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Timber Carrier - For Log Sizes 3 to 16 in, 4 ft Handle Length
Mi Item #08088282
MFR #09041

Mfr description
09041 CARRIER TIMBER 4'
  • Duckbill Hooks are drop forged with the bills ground to a fine point
  • Ductile iron cast clasp provides higher strength and is open at top and drawn tight by a bolt, eliminating the need for a bolt hole in the handle
  • Heavy steel swivel allows free movement, permitting timber passage through narrow areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.96/each

Specifications

Dimensions

  • For Log Sizes
    3 to 16 in in
  • Handle Diameter
    2-1/2 in
  • Handle Length
    4 ft
  • Weight
    11.54 lbs

Details

  • Duckbill Hook Material
    Drop Forged Steel
  • Handle Material
    White Mountain Hickory
  • Manufacturer Upc Number
    081767090411
  • UPC_NO
    081767090411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)