Motion
09051
Dixie Industries Timber Carrier - For Log Sizes 3 to 16 in, 4-1/2ft Handle Length
MI ITEM #08088283
MFR #09051
List Price$370.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Timber Carrier - For Log Sizes 3 to 16 in, 4-1/2ft Handle Length
MI ITEM #08088283
MFR #09051

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$370.01/each for your price

Overview

Mfr description
09051 TIMBER CARRIER 2 1/2 X 4 1/2'
  • Duckbill Hooks are drop forged with the bills ground to a fine point
  • Ductile iron cast clasp provides higher strength and is open at top and drawn tight by a bolt, eliminating the need for a bolt hole in the handle
  • Heavy steel swivel allows free movement, permitting timber passage through narrow areas
  • Handle is made from top quality straight grain white mountain hickory hardwood, kiln dried to 18% moisture content
  • Replacement parts are available
  • Made in U.S.A.

Specifications

  • For Log Sizes
    3 to 16 in in
  • Handle Length
    4-1/2 ft
  • Handle Diameter
    2-1/2 in
  • Handle Material
    White Mountain Hickory
  • Duckbill Hook Material
    Drop Forged Steel
  • Weight
    12.93 lbs
  • Manufacturer Upc Number
    081767090510
  • UPC_NO
    081767090510

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text