Motion
10002WD
Dixie Industries Pike Pole - Straight Pike & Hook, Anodized Aluminum Handle, 8 ft Long, Wooden Knob
Mi Item #08088287
MFR #10002WD
Price$142.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Pike Pole - Straight Pike & Hook, Anodized Aluminum Handle, 8 ft Long, Wooden Knob
Mi Item #08088287
MFR #10002WD

Mfr description
C10002WD ANOD PIKE POLE 8' STR P&H
  • Specially extruded 1.50 in O.D. anodized aluminum with .065 in wall diameter; aluminum alloy is given a protecive anodized finish
  • Anodized Aluminum lasts considerably longer than non-anodized aluminum when used in corrosive or wet environments
  • Aluminum Pike Poles are condsiderably lighter than the same lengths made with ash
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.37/each

Specifications

Dimensions

  • Handle Diameter
    1-1/2 in
  • Handle Length
    8 ft
  • Weight
    4.08 lbs

Details

  • Handle Material
    Anodized Aluminum
  • Head Style
    Straight Pike & Hook
  • Knob Type
    Wooden
  • Pike & Hook Material
    Drop Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)