Motion
10602
Dixie Industries Pike Pole Handle - Anodized Aluminum, 8 ft Long
MI ITEM #08088315
MFR #10602
Price$92.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Pike Pole Handle - Anodized Aluminum, 8 ft Long
MI ITEM #08088315
MFR #10602

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$92.68/each

Specifications

Dimensions

  • Handle Diameter
    1-1/2 in
  • Handle Length
    8 ft
  • Weight
    3.42 lbs

Details

  • For Use With Model
    10002
  • Handle Material
    Anodized Aluminum
  • Handle Type
    Pike Pole Handle
  • UPC_NO
    081767106020

Overview

Mfr description
10602 REPLACEMENT HANDLE 8' ANODIZED
  • Replacement Handle for 8 ft Anodized Pike Pole (part# 10002)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought