Motion
10617
Dixie Industries Pike Pole Handle - Ash Wood, 10 ft Long
Mi Item #08088319
MFR #10617
Price$176.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Pike Pole Handle - Ash Wood, 10 ft Long
Mi Item #08088319
MFR #10617

Mfr description
C10617 ASH PIKE POLE HANDLE 10'PURCHASED
  • Replacement Handle for 10 ft Anodized Pike Pole (Part# 10010)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.04/each

Specifications

Dimensions

  • Handle Diameter
    1-1/2 in
  • Handle Length
    10 ft
  • Weight
    2.55 lbs

Details

  • For Use With
    Ash Handle Pike Pole Head
  • For Use With Model
    10010
  • Handle Material
    Ash
  • Handle Type
    Pike Pole Handle
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)