1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COLUMBUS MCKINNON CORP
10620
Dixie Industries Pike Pole Handle - Ash Wood, 12 ft Long
MI ITEM #
08088320
MFR #
10620
Price
$253.11
/each
Qty
Add to Cart
Previous Page
Home
COLUMBUS MCKINNON CORP 10620
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COLUMBUS MCKINNON CORP
10620
Dixie Industries Pike Pole Handle - Ash Wood, 12 ft Long
MI ITEM #
08088320
MFR #
10620
Mfr description
10620 ASH PIKE POLE HANDLE 12'
Replacement Handle for 12 ft Ash Pike Pole (part# 10020)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$253
.11
/each
Add to Cart
Specifications
Dimensions
Handle Diameter
1-1/2 in
Handle Length
12 ft
Weight
6.25 lbs
Details
For Use With Model
10020
Handle Material
Ash
Handle Type
Pike Pole Handle
UPC_NO
081767106204
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items