Motion
10630
Dixie Industries Pike Pole Handle - Ash Wood, 14 ft Long
MI ITEM #08088323
MFR #10630
Your Price$223.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Pike Pole Handle - Ash Wood, 14 ft Long
MI ITEM #08088323
MFR #10630

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$223.07/each(List $278.84)

Overview

Mfr description
10630 ASH PIKE POLE HANDLE 14'
  • Replacement Handle for 14 ft Ash Pike Pole (part# 10030)

Specifications

  • Handle Type
    Pike Pole Handle
  • For Use With Model
    10030
  • Handle Length
    14 ft
  • Handle Diameter
    1-1/2 in
  • Handle Material
    Ash
  • UPC_NO
    081767106303
  • Weight
    7.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text