Motion
10632
Dixie Industries Pike Pole Handle - Anodized Aluminum, 14 ft Long
Mi Item #08088324
MFR #10632
Price$214.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Pike Pole Handle - Anodized Aluminum, 14 ft Long
Mi Item #08088324
MFR #10632

Mfr description
10632 REPLACEMENT HANDLE 14' ANODIZED
  • Replacement Handle for 14 ft Anodized Pike Pole (part# 10032)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.83/each

Specifications

Dimensions

  • Handle Diameter
    1-1/2 in
  • Handle Length
    14 ft
  • Weight
    5.67 lbs

Details

  • For Use With Model
    10032
  • Handle Material
    Anodized Aluminum
  • Handle Type
    Pike Pole Handle
  • UPC_NO
    081767106327
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)