Motion
10637
Dixie Industries Pike Pole Handle - Ash Wood, 14 ft Long
Mi Item #08088325
MFR #10637
Price$242.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixie Industries Pike Pole Handle - Ash Wood, 14 ft Long
Mi Item #08088325
MFR #10637

Mfr description
10637 ASH PIKE POLE HANDLE 14'PURCHASED
  • Replacement Handle for 14 ft Ash Pike Pole (part# 10030)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.44/each

Specifications

Dimensions

  • Handle Diameter
    1-1/2 in
  • Handle Length
    14 ft
  • Weight
    8.30 lbs

Details

  • For Use With
    Ash Handle Pike Pole Head
  • For Use With Model
    10030
  • Handle Material
    Ash
  • Handle Type
    Pike Pole Handle
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)